Open ended spanner / ratchet ring spanner set, in a tool wallet short version 5

Article no.: 614818 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock

Product details

Technical Data

Number of keys 5
Width across flats 8 mm; 10 mm; 13 mm; 16 mm; 17 mm
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Packaging Tool roll
Width across flats metric
with swivel head no
Ratchet reversible no
Type of product Spanner

Identification numbers & Classifications

Article number 614818 5
EAN / GTIN 4045197297709

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Supplied with:

1 each spanner No. 614816 in sizes 8; 10; 13; 16; 17.

Note:

Spare tool wallets can be found under No. 614835 / 614836.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart