{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Reversible direction of rotation | yes | |
| Number of teeth | 72 | |
| Number of pieces | 5 pcs. | |
| Material | chromium vanadium steel | |
| Minimum working angle | 5 | |
| Surface | matt chrome-plated | |
| Packaging | bag | |
| Colour | silver | |
| Version | angled | |
| Squares | 15 | |
| With ratchet function | yes | |
| Direction of tightening | left-hand; right-hand | |
| Manufacturing processes | drop forged | |
| Width across flats, for hexagon head screws | 8 mm; 10 mm; 13 mm; 16 mm; 17 mm | |
| Type of product | spanner | |
| Drive | not available | |
| Output drive | for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws | |
| Content | set/ assortment |
| Article number | 614795 5 | |
| EAN / GTIN | 4069515043304 | |
| Manufacturer number | 614795 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |