{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| Series | Power Change Plus | |
| Manufacturer’s designation | Lochsäge Hartmetall Power Change Plus, Durchmesser: 40mm | |
| Interface position | on the machine | |
| Holder type | screw holder | |
| Cutter diameter, min. Dc min. | 40 mm | |
| Cutter diameter, max. Dc max. | 40 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Number of teeth Z | 6 | |
| Product designation (type) | N | |
| Application for type of drilling | through hole | |
| empfohlene Drehzahl für | INOX; Steel | |
| Durchmesser Lochsägen | 40 mm | |
| Tool material | HC | |
| Machining group | M (stainless steel); P (steel) | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Max. speed | 400 min-1 | |
| Cutting direction | right-hand cutting | |
| Tool version | steel support with soldered hard material cutter inserts to DIN ISO 513 (Hx, Cx, Bx, Dx) | |
| Machining method | drilling into solid material | |
| Type of product | hole saw | |
| Content | single part |
| Article number | 588760 40 | |
| EAN / GTIN | 4059952536453 | |
| Manufacturer number | 2608901960 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com |