{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Power Change Plus | |
| Diameter | 20 mm | |
| recommended speed steel | 800 rpm | |
| recommended speed INOX | 600 rpm | |
| Type of product | Hole saw |
| Article number | 588760 20 | |
| EAN / GTIN | 4059952536378 | |
| Manufacturer number | 2608900491 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |