Xpert 3047 Universal keyhole jigsaw 300 mm, Type: IRW

Article no.: 581571 IRW
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
184 pieces in stock 184 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product jigsaw
Length of blade 300 mm
TPI 7
Serration fine
Material of saw blade alloyed steel
Area of application hard wood; plaster; soft wood

Identification & Classification

Article number 581571 IRW
Manufacturer number 10503532
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com

Description

Version:

This universal jigsaw from Irwin is suitable for cutting holes in panels, but is also very useful in hard-to-reach places. It can be used to cut chipboard, plasterboard, panels, beams and all types of wood. The ergonomic handle is designed for added comfort, but remains robust and durable. The saw blade made of high-quality steel has a sharp cutting edge, which makes cutting much easier.

  • Saw blade type: Special fine toothing (hardpoint universal toothing)
  • Length: 300 mm (12 inches)
  • Teeth: 7 tpi
  • Ergonomic handle for comfort, yet still robust and durable
  • Pistol grip
  • Saw blade made of high-quality steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart