Wire wheel brush (green) Stainless steel wire 0.30 mm 200X38 mm

Article no.: 570220 200X38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock

Product details

Technical Data

Brush ⌀ D1 200 mm
Brush width 29 mm
Bore ⌀ d1 50.8 mm
Reducing ring ⌀ 12.7 / 16 / 20 / 22.2 / 25.4 / 32 mm
Length of brush section H1 48 mm
maximum speed 6,000 rpm
Type of product Wheel brush

Identification numbers & Classifications

Article number 570220 200X38
EAN / GTIN 4067263906513

Description

Version:

Waved wire firmly crimped into the steel body. High density, high concentricity, and good wear resistance. Adaptable to various different mounting bores by use of interchangeable reducing rings (supplied).

Application:

Use on bench grinder or polishing machines, or on machines with flexible drive heads.
For roughening, cleaning, removing rust, and scale etc.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart