{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | ES-T | |
| Diameter of clamping hole | 35 mm | |
| Type of product | power saw blade | |
| Material of blade | diamond (D) | |
| Thickness of blade | 2.8 mm | |
| Material suitability | concrete and stone | |
| Material group | mineral building materials |
| Article number | 5685 | |
| EAN / GTIN | 9003170056854 | |
| Manufacturer number | 5685 | |
| L-Number | L50140 42 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |