{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | hexagon | |
| External diameter of head e | 20 mm | |
| Height of head k | 18 mm | |
| With collar | yes | |
| Nominal length L | 10 mm | |
| Thread size d1 | M10 | |
| Left-hand thread | no | |
| Version | with pressure piece | |
| External diameter of contact piece D4 | 10.5 mm | |
| Drive profile | external hexagon | |
| Unit for width across flats | metric | |
| Width across flats s | 17 mm | |
| Thread pitch P | 1.5 mm | |
| Surface | annealed | |
| Arbor design | Partial thread | |
| Content | single part | |
| Type of product | non-specific screw | |
| Thread type | metric ISO coarse thread | |
| Material | steel | |
| Max. recommended tightening torque | 46 Nm |
| Article number | 568021 | |
| EAN / GTIN | 4020772529260 | |
| Manufacturer number | 568021 | |
| L-Number | L30110 102265 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |