{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Seitliche Abdeckung T-Nuten | |
| Packaging | loose | |
| Slot nominal size B | 28 mm | |
| Overall length L2 | 44 mm | |
| Overall width e | 28 mm | |
| Overall height H | 28.5 mm | |
| Surface | painted | |
| Type of product | t-nut | |
| Material | plastic | |
| Content | 10 pcs. | |
| Weight | 28 g |
| Article number | 565404 | |
| EAN / GTIN | 4020772536060 | |
| Manufacturer number | 565404 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |