{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | yes | |
| Shape of screw head | hexagon | |
| Outer diameter of the head e | 12.5 mm | |
| Head height k | 8 mm | |
| With collar | yes | |
| Collar diameter D3 | 12.5 mm | |
| Collar height L3 | 17 mm; 24 mm | |
| Nominal length L | 30 mm | |
| Thread size d1 | M5 | |
| Left-hand thread | no | |
| Drive profile | external hexagon | |
| Unit for width across flats | metric | |
| Width across flats s | 8 mm | |
| Surface | galvanised | |
| Galvanising process | electro-galvanised, clear passivated | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | machine screw | |
| Thread type | metric ISO coarse thread | |
| Overall length | 38 mm | |
| Standard | DIN 933 (zurückgeogen) | |
| Material | steel | |
| Strength class | 8.8 |
| Article number | 562599 | |
| EAN / GTIN | 4020772024048 | |
| Manufacturer number | 562599 | |
| L-Number | L30090 956 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |