Tap wrench DIN 1814, adjustable external square 4.9 - 12mm M5 - M20

Article no.: 56083108
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tap wrench
Standard DIN 1814
Material zinc die-cast
For hand tap DIN 352 min. M5
For hand tap DIN 352 max. M20
Capacity of square from 4.9 mm
Capacity square up to 12 mm
Length 330 mm

Identification & Classification

Article number 56083108
EAN / GTIN 4022668831082
Manufacturer number 56083108
L-Number L60010 7417
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Made of die-cast zinc, with hardened clamping jaws
  • For holding and clamping tools with square shanks

Feature:

  • Diameter min. (inch): 1/8 ″
  • Diameter max. (inch): 3/8 ″
  • for threads: M5 - M20
  • Diameter max. (mm): 9.525 mm
  • Diameter min. (mm): 3.175 mm
  • Height mm (h): 16 mm
  • Length mm (L): 330 mm
  • No.: 83108
  • External square drive: 4.9 – 12 mm
  • Weight: 750g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart