{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| TPI | 5 | |
| Min. thickness of material | 2.5 mm | |
| Type of product | sabre saw blade | |
| Number of saw blades | 5 pcs. | |
| Material of blade | bimetal (BiM) | |
| Length | 252 mm | |
| Height of blade | 19 mm | |
| Thickness of blade | 0.9 mm | |
| Material suitability | non-ferrous metals; stainless steel (INOX); wood; plastic; steel | |
| Material group | multi-material |
| Article number | 56060041 | |
| EAN / GTIN | 4022668600411 | |
| Manufacturer number | 56060041 | |
| L-Number | L60010 7966 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |