Double plate punch, 3-edged D.31,75; 35 mm

Article no.: 56035546
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product sheet metal punch
Diameter of hole 31.75 mm
For max. thickness of material 2 mm
Hole diameter to be pre-drilled 12 mm
For material INOX
Number 2

Identification & Classification

Article number 56035546
EAN / GTIN 4022668010890
Manufacturer number 56035546
L-Number L60010 7686
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • 2 sizes - 1 tool
  • Particularly stable design due to 3 cutting edges per size
  • For stainless steel sinks and other VA sheet metal up to 1.5 mm
  • Also suitable for iron, steel, copper and aluminium sheets up to 2 mm
  • The sheet thicknesses can be exceeded at the expense of the screw!
  • High-strength screw for a long service life
  • A 12 mm hole must be pre-drilled for the perforation

Feature:

  • Diameter (mm): 31.75; 35 mm
  • Weight: 355g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability