{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length | 280 mm | |
| Unit for weight without handle | metric | |
| Weight without handle | 1,500 g | |
| Material, handle | ash | |
| Type of product | club hammer | |
| Total weight | 1.55 g | |
| Content | single part | |
| Handle | handle |
| Article number | 56032054 | |
| EAN / GTIN | 4022668320548 | |
| Manufacturer number | 56032054 | |
| L-Number | L60010 6660 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |