Cutting wheel D.41mm Thickness 10 Bore 28 mm

Article no.: 56010036
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for pipe material stainless steel
Diameter of cutter wheel 41 mm
Cutter wheel hole 28 mm
Width of cutter wheel 10 mm
Total weight 1 g
Type of product cutter wheel

Identification & Classification

Article number 56010036
EAN / GTIN 4022668014201
Manufacturer number 56010036
L-Number L60010 6969
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:

Feature:

  • Thickness: 10
  • Bore (mm): 28 mm
  • Wheel diameter (mm): 41 mm
  • Scope of application: steel
  • suitable for no.: 10004
  • Weight: 1g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability