{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Universal-Schleifreiniger Typ M | |
| Content | 1 pcs. | |
| Shape | flat | |
| Abrasive media width | 50 mm | |
| Abrasive media length | 80 mm | |
| Abrasive height | 20 mm | |
| Grit designation | medium | |
| Grinding media backing | foam | |
| Binding | elastic | |
| Degree of hardness | medium | |
| Contents unit | pieces | |
| Type of product | sanding block | |
| Abrasive media | pink electro-carborundum (PA) | |
| Material group | multi-material |
| Article number | 557665 M | |
| EAN / GTIN | 4069515039925 | |
| Manufacturer number | 557665 M | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |