{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | pull studs | |
| Thread M | M10 | |
| Overall length L | 18 mm | |
| Head diameter D1 | 28 mm | |
| Width across flats | 7 mm | |
| Material | Metal | |
| Standard | heat-treatable steel |
| Article number | 557105 | |
| EAN / GTIN | 4020772006099 | |
| Manufacturer number | 557105 | |
| L-Number | L30110 101971 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |