Horizontal toggle clamp plus with red handle

Article no.: 555176
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 555176
EAN / GTIN 4020772004293
Manufacturer number 555176
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Horizontal clamp plus with red handle, with increased holding forces, open clamping arm and horizontal foot.
Stainless steel polished. Bearing points are greased. Ergonomic, oil-resistant handle with large palm rest and soft component. Safety clamping piece with loss protection for the clamping screw at the end of the clamping arm.
Complete with non-rusting clamping screw No. 68301NI. Also suitable for the food industry.

Feature:

  • Size: 4
  • F1: 3.5 kN
  • F2: 8.0 kN
  • Contact screw: M10 x 76
  • Weight: 1250 g
  • Size: 4
  • A: 10
  • B: 120
  • C: 41.5
  • D: 8.6
  • E: 69.0
  • F: 23.0
  • H: 41.0
  • H1: 77
  • H2: 135
  • HW min.: -2
  • HW max.: 17.5
  • I: 24
  • O: 10.5
  • L: 329
  • M: 34.5 – 45.0
  • N: 60.0
  • P: 76
  • α: 90°

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart