{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Carmine red | |
| Manufacturer’s designation | 787C | |
| Shape | flat | |
| Diameter | 76.2 mm | |
| Propulsive equipment | angle grinder | |
| Grit designation | coarse | |
| Max. speed | 20,000 min-1 | |
| Grinding media backing | fibre underlay | |
| Binding | resin and artificial resin | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | fibre disc | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 36 mesh | |
| Material group | metal | |
| Suitable for | edge grinding | |
| 3M grit designation | Cubitron II |
| Article number | 554016 36 | |
| EAN / GTIN | 30076308896905 | |
| Manufacturer number | 7100100981 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |