{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 2 pcs. | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Battery voltage | 12 V | |
| Battery capacity | 2.5 Ah | |
| Manufacturer’s designation | ARP-B 300 | |
| Power supply | battery-powered | |
| Diameter of abrasive disc | 77 mm | |
| Diameter of polishing tool max. | 77 mm | |
| Min. speed | 1,500 min-1 | |
| Max. speed | 2,200 min-1 | |
| Motor design | brushless EC motor | |
| Max. vibration to EN | 1.8 m/s2 | |
| Type of product | polishing machine | |
| Total weight | 0.87 kg |
| Article number | 552437 ARP-B | |
| EAN / GTIN | 6416868938814 | |
| Manufacturer/responsible person | Mirka GmbH, Otto-Volger-Straße 1A, 65843 Sulzbach, Germany, www.mirka.de |