{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 776C | |
| Version | joint (pivotable) | |
| Min. nut diameter | 60 mm | |
| Max. nut diameter | 90 mm | |
| Type of product | c-hook spanner | |
| Material | special steel / special alloy | |
| Surface | burnished; hardened | |
| Overall length | 245 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for capstan nuts | |
| Content | single part |
| Article number | 51888 | |
| EAN / GTIN | 4020772051884 | |
| Manufacturer number | 51888 | |
| L-Number | L30090 244 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |