• The item cannot be ordered due to missing prices.

Spring clamp with cushioning, vulcanized fiberboard coating, up to 50 mm spread, with 56 mm reach

Article no.: 516-155

Select article variation and quantity

Typ Price per Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 516
Manufacturer’s designation Leimzwinge; Leimzwinge mit Federung
Material of protective cap plastic
Type of product clamps
Type of clamp Spring clamp
Max. reach 56 mm
Capacity min. 0 mm
Capacity max. 50 mm
Material of clamping arms steel
Material of slide rail steel
Type of operation two-handed
Suitable for wood
Width of clamping face 24 mm
Depth clamping surface 14 mm
Clamping faces with protective cap yes
Total weight 160 g
Content single part

Identification & Classification

Article number 516-155
EAN / GTIN 4027474634797
Manufacturer number 516-155
L-Number L80010 913
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The clamps of the 516 series are used to hold multiple workpieces in craft, industry, and workshop. The clamps are equipped with a strong spring and a vulcanized fiber plate coating to ensure powerful and handy holding.
  • High quality through stamping from sheet steel
  • Coating made of vulcanized fiber protects and insulates the workpiece

Feature:

  • Material: tool steel
  • Total width [mm]: 87,5 mm
  • Total width [inch]: 3 7/16
  • Spare parts available: No
  • Span (max.) [mm]: 50 mm
  • Span (max.) [inch]: 1 15/16
  • Total length [mm]: 155 mm
  • Total length [inch]: 6 1/8
  • Handle material: tool steel
  • Single-hand version: No
  • With slip resistance: No
  • Jaws material: malleable cast iron
  • Throat [mm]: 56 mm
  • Jaw length [mm]: 14 mm
  • Jaw length [inch]: 9/16
  • Jaw width [mm]: 24 mm
  • Jaw width [inch]: 15/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 50 mm / 56 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart