{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of connection | square drive | |
| Setting the trigger value | with adjustment scale | |
| DIsplay | analogue | |
| Unit of measure for torque | Nm | |
| Torque accuracy clockwise | 4 % | |
| Scale graduation, 1 graduation | 1 Nm | |
| Direction of tightening | right-hand | |
| Overall length L | 435 mm | |
| Manufacturer’s test certificate | yes | |
| Colour | silver; black | |
| Min. working angle | 11.25 degrees | |
| Number of teeth (detent) | 32 | |
| Width of output part | 44 mm | |
| Height of output part | 19.6 mm | |
| Adjustable trigger value | adjustable | |
| Min. torque, Nm | 20 | |
| Max. torque, Nm | 120 | |
| Quick release / quick-change function | no | |
| Material of tool | heat-treatable steel | |
| Surface of tool | chrome-plated | |
| Size, square drive | 1/2 in | |
| Unit of measure for scale graduations | Nm | |
| Torque unit | Nm | |
| Trigger principle | mechanical short travel release | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Type of product | torque wrenches | |
| Measurement technology | mechanical | |
| Measuring functions | torque | |
| Standard | DIN 3120; DIN EN ISO 6789-2; DIN ISO 1173 |
| Article number | 5121-2CLTCAL | |
| EAN / GTIN | 4000896243242 | |
| Manufacturer number | 5121-2CLTCAL | |
| L-Number | L60140 5999 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com |