{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | 511 | |
| Manufacturer’s designation | Holzklemmzwinge | |
| Material of protective cap | plastic | |
| Type of product | clamps | |
| Type of clamp | screw clamp | |
| Max. reach | 110 mm | |
| Capacity max. | 400 mm | |
| Material of clamping arms | plastic | |
| Thickness of slide rail | 5 mm | |
| Width of slide rails | 20 mm | |
| Material of slide rail | steel | |
| Type of operation | one-handed | |
| Suitable for | wood | |
| With pressure pad | no | |
| Clamping faces with protective cap | yes | |
| Shape of frame | U-shape | |
| Number | 1 pcs. | |
| Content | single part |
| Article number | 511-400 | |
| EAN / GTIN | 4027474013288 | |
| Manufacturer number | 511-400 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |