{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping range | 0 mm - 75 mm | |
| Jaw width | 50 mm | |
| Type of product | Clamping set |
| Article number | 494470 S | |
| EAN / GTIN | 2050001670656 | |
| Manufacturer number | 269984 / AUFBAUSET 4 | |
| Manufacturer/responsible person | dk Fixiersysteme GmbH & Co. KG, Untere Breite 7, 72144 Dußlingen, Germany, www.dk-fixiersysteme.de |