{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Battery type | Button cell | |
| International size | CR2032 | |
| Nominal voltage | 3 V | |
| Test certificate | Manufacturer’s test certificate | |
| rechargeable | no | |
| Scale divisions | 0.01 mm | |
| Series | Multi-check thread gauge | |
| Length | 181 mm | |
| Length (assembled) | 233 mm | |
| Diameter | 28 mm | |
| Weight | 250 g | |
| Type of product | Pug Gauge |
| Article number | 486511 2-10 | |
| EAN / GTIN | 4046122634446 | |
| Manufacturer number | 229743 | |
| Manufacturer/responsible person | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 Albstadt, Germany, www.johs-boss.de |