This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Limit gap gauge with numerical tolerance, Type: A

Article no.: 484225 A

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 484225 A
EAN / GTIN 2050001956392
Manufacturer/responsible person Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 Schmalkalden, Germany, www.lehrmess.de

Description

Version:

Double-sided gap gauge of first class gauge steel, hardened, stress-relieved, ground, and lapped. “Go” end with wear allowance to DIN 7163.
For intermediate sizes or numerical tolerances.
Double-ended gap gauge with numerical tolerance, e.g. 484225 size 41.04 + 0.01/ -0.02

Application:

For testing shafts for clearance, transition or interference fits.

Standard:

Tolerances and dimensions to DIN EN ISO 1938-1 and DIN 7163.

Note:

The size designation type describes the nominal dimension in millimetres (mm).

Type A = 3 – 5.999
Type B = 6.001 – 6.999
Type C = 7.001 – 10.999
Type D = 10.001 – 14.999
Type E = 15.001 – 18.999
Type F = 19.001 – 22.999
Type G = 23.001 – 27.999
Type H = 28.001 – 32.999
Type I = 33.001 – 39.999
Type J = 40.001 – 43.999
Type K = 44.001 – 49.999
Type L = 50.001 – 55.999
Type M = 56.001 – 62.999
Type N = 63.001 – 71.999
Type O = 72.001 – 75.999
Type P = 76.001 – 82.999
Type Q = 83.001 – 92.999
Type R = 93.001 – 99.999

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart