{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 7150-2; DIN 7163; DIN 7164 | |
| Type of gauge | “Go” plug gauge; “No Go” gauge | |
| Tolerance zone | a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; s; t; u; v; x; y; z; za; zb; zc | |
| Tolerance value | -1.8 mm - 0.9 mm | |
| Quality | 6; 7; 8; 9; 10; 11; 12; 13 | |
| Nominal size | 3.000 mm - 5.999 mm | |
| Material | Gauge steel | |
| Type of product | Gap gauge |
| Article number | 484225 A | |
| EAN / GTIN | 2050001956392 | |
| Manufacturer/responsible person | Lehren- u. Messgerätewerk Schmalkalden GmbH, Wilhelm-Külz-Straße 49, 98574 Schmalkalden, Germany, www.lehrmess.de |