{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through grip | no | |
| Length | 600 mm | |
| With magnet | yes | |
| Number of horizontal vials | 1 | |
| Number of vertical vials | 1 | |
| Type of measurement face | prismatic | |
| Material of the housing | aluminium | |
| Error limit for normal position | 0.5 mm/m | |
| Error limit for overhead measurement | 0.5 mm/m | |
| Magnet feature | selectable | |
| Type of product | spirit level |
| Article number | 467010 600 | |
| EAN / GTIN | 4069515051125 | |
| Manufacturer number | 467010 600 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |