{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | steel | |
| Surface | matt sandblasted | |
| Overall length L | 240 mm | |
| Characteristics | stripping function; cutting function | |
| Total weight | 345 g | |
| ESD protected area (EPA) | no | |
| Suitable for | insulated cable lugs and connectors; uninsulated cable lugs and connectors | |
| Max. cross-section, uninsulated cable lugs and connectors | 6 mm2 | |
| Max. cross-section, insulated cable lugs and connectors | 6 mm2 | |
| Stripping for min. conductor cross-section | 0.75 mm2 | |
| Stripping for max. conductor cross-section | 6 mm2 | |
| Colour | red; black | |
| Content | single part | |
| Type of product | wire stripping tool | |
| Manufacturing processes | forged |
| Article number | 449BSLS | |
| EAN / GTIN | 3662424029462 | |
| Manufacturer number | 449BSLS | |
| L-Number | L60130 9289 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |