{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | casing | |
| Manufacturer’s designation | Schlüsselbox | |
| Packaging | case | |
| Material | plastic | |
| Colour | red | |
| Type of product | special cabinet | |
| Weight | 0.175 kg | |
| Area of application | workshop | |
| Configuration | configured | |
| Overall width Bg | 133 mm | |
| Overall depth Tg | 72 mm | |
| Overall height Hg | 14 mm |
| Article number | 44867 | |
| EAN / GTIN | 4020772044862 | |
| Manufacturer number | 44867 | |
| L-Number | L30090 110 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |