{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Surface | hardened | |
| Scribe reach | 300 mm | |
| Width of marking edge | 40 mm | |
| With scale | yes | |
| Reading / graduation | 0.05 mm | |
| Type of product | marking gauge | |
| Material | aluminium | |
| Can be calibrated | yes | |
| Content | single part | |
| Can be recalibrated | yes |
| Article number | 446152 300 | |
| EAN / GTIN | 4067263117841 | |
| Manufacturer number | 446152 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |