Alternative article:

Digital 2D height gauge HG1, Type: 600

Article no.: 445356 600
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 15.62 /pcs.
    Processing time approx. 4-6 working days
  • US $ 15.62 /pcs.
    Processing time approx. 4-6 working days
  • US $ 10.63 /pcs.
    Processing time approx. 1-3 working days

  • US $ 84.79 /pcs.
  • US $ 537.30 /pcs.
  • US $ 528.39 /pcs.
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range min. 0 mm
Nominal voltage 4.8 V
Number of rechargeable batteries contained 1 pcs.
Type of rechargeable battery lithium-ion (Li-Ion)
Application range max. 770 mm
Series HG1
IP index of protection IP40
Manufacturer’s designation Digitales 2D-Höhenmessgerät HG1, Typ: 600
EX area no
Power supply battery-powered; mains-powered
Index of protection / protection class IP degree of protection
Reading 0 mm; 0.001 mm; 0.001 mm; 0.005 mm; 0.01 mm
Interface MAHR i-wi-Funksystem; USB interface
Repeatability plane 0.5 µm
Repeatability hole 1 µm
Gauging force 1 N
Graduations 0 mm; 0.001 mm; 0.001 mm; 0.005 mm; 0.01 mm
Can be calibrated yes
Can be recalibrated yes
Type of product height gauge
Min. measuring range 600 mm
Unit for reading millimetre; inch
Measurement technology digital
With dial indicator no
Error limit (L = meas. length in mm) 1,8 + L / 600 µm
Rectangularity error (frontal) ± 6 µm
Measurement slide movement motorised
Length of stand 255 mm
Width of stand 278 mm
Test certificate yes
Standard works standard
Overall height 938 mm
Weight 31 kg

Identification & Classification

Article number 445356 600
EAN / GTIN 4069515053464
Manufacturer number 445356 600
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Measuring system:
  • Incremental optical measurement system gives outstanding measuring accuracy and reliability.
  • Air bearings system for easy movement without jerking.
  • Easy measuring procedures due to motorised measurement slides.
  • Integrated rechargeable battery for cordless measurements.
  • Temperature compensation using internal temperature sensor.

Control and display unit:
  • Large, clear touch display with backlight.
  • User guidance via self-explanatory icons in several languages.
  • Facility for setting additional zero points on the component.
  • Additional measuring device can be connected to the Mahr-Connect interface.
  • Future-proof as it can be updated.
  • Automatic stand-by circuit (no loss of measured values).

Functions:
  • Approaching at bottom/top.
  • Protrusion width/slot spacing incl. protrusion/slot centre.
  • Bore/shaft diameter incl. bore/shaft centre.
  • Reversal point of bores (top/bottom).
  • Reversal point of shaft (top/bottom).
  • Calculate spacing/symmetry.
  • Dynamic measurement functions.
  • Squareness measurement.
  • Straightness measurement.
  • Measurement programmes.
  • Processing of measurement data.
  • Direct print-out on USB or wireless printer.
  • Measurement reports in PDF format or can be saved as a CSV file.

In addition:
  • Quick measuring keys and thumbwheel for quick movement of the measurement slide and easy start of the measurement.
  • Quick-mode function.
  • Further functions: Measure in 2D mode, cone measurement, automatic distance calculation, set a 3rd zero point, enter fits according to ISO (e.g. “H7”).

Supplied with:

Control and display unit. Carrier No. 445410 T6, contact point No. 445420 K6/51, adjustment block, USB cable, safety guard, power supply unit, lithium-ion rechargeable battery No. 445433 BATTERY and instruction manual.

Optional extras:

Wireless printer set No. 499017 PRINTER, iwi radio receiver No. 498912 STICK (2 pcs. required), contact point set No. 445400, data connection cable No. 498941 DK-M1, carrier No. 445410 TI, dial indicator No. 434671.

Note:

Please retain the original packaging to enable safe transportation and recalibration of the height gauge.

Warning:

Intended use
  • For both industrial and private use.
  • For use on vibration-free granite plates of quality class 0 or 1.
  • Use it only in accordance with the technical data.
  • Use only when it is technically in good condition and safe to operate.
  • Protected against solid foreign bodies with a diameter 1.0 mm to IP 40.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use in explosion hazard areas.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Open the case only on the battery cover for battery replacement.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart