{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 876/0 | |
| Throat | 90 mm | |
| Maximum measuring height | 105 mm | |
| Column ⌀ | 22 mm | |
| ⌀ dial indicator holder | 8 mm | |
| Table length | 75 mm | |
| Table width | 65 mm | |
| Overall height | 200 mm | |
| Weight | 3.2 kg | |
| Type of product | Comparator stand |
| Article number | 442918 65X75 | |
| EAN / GTIN | 2050002040687 | |
| Manufacturer number | 1B2-0100-00075 | |
| Manufacturer/responsible person | mäder pressen GmbH, Robert-Bosch-Straße 13, 78579 NEUHAUSEN OB ECK, Germany, www.maederpressen.de |