Universal square holder with dovetail, Type: 11,5X7

Article no.: 436511 11,5X7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
31 pieces in stock 31 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ 4 mm; 8 mm
Clamping length 70 mm
Shank dimension 11.5×7 mm
Type of product Holder

Identification & Classification

Article number 436511 11,5X7
EAN / GTIN 4067263211815
Manufacturer number 436511 11,5X7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Clamp with dovetail.

Suitable for:

Lever indicators with dovetail blocks.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart