{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | MarCator | |
| Manufacturer’s designation | Abgewinkelter Halter | |
| Colour | black; silver | |
| Suitable for | dial indicator holder; dial indicators | |
| Shape of hook | single hook 45° | |
| Inclination angle | 60 degrees | |
| Usable depth | 50 mm | |
| Material of base plate | plastic | |
| Material of wire | steel | |
| Type of product | holder | |
| Material | plastic | |
| Length | 49.3 mm | |
| Height | 50 mm |
| Article number | 434918 50 | |
| EAN / GTIN | 4059192016241 | |
| Manufacturer number | 4365021 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |