{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | straight | |
| Width across flats, for hexagon head screws | 6 mm; 7 mm | |
| External diameter, for hexagon head screws | 10.5 mm; 11.5 mm | |
| Type of product | socket spanner | |
| Material | chromium alloy steel | |
| Surface | chrome-plated; ground | |
| Standard | DIN 896 | |
| Overall length L | 110 mm | |
| Drive | pin holder | |
| Output drive | for hexagon head screws; for hexagon head screws |
| Article number | 43330607 | |
| EAN / GTIN | 4018754254903 | |
| Manufacturer number | 43330607 | |
| L-Number | L60010 6041 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |