{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Span of measurement | 25 mm | |
| Plane parallelism of measuring faces | 1 µm | |
| Gauging force | 5 N | |
| Measuring face ⌀ | 6 mm | |
| Measurement technology | analogue | |
| Type of product | Indicating snap gauge | |
| Weight | 9 kg |
| Article number | 424920 SM60-5 | |
| Manufacturer number | 5357370 | |
| Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |