{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Housing diameter | 58 mm | |
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| International size | button cell (CR2450) | |
| Rechargeable | no | |
| Series | MarCator | |
| IP index of protection | IP42 | |
| Thickness of housing | 35 mm | |
| Manufacturer’s designation | MarCator 1086 Ri | |
| Overall length | 126.3 mm | |
| Overall width | 23 mm | |
| Overall height | 13.5 mm | |
| DIsplay | digital | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 12.5 mm | |
| Min. measuring force | 0.65 N | |
| Max. measuring force | 0.9 N | |
| Power supply | battery-powered | |
| Repeatability | 1 µm | |
| Error limit | 0.005 mm | |
| Measurement deviation E MPE | 0.004 mm | |
| Measurement deviation | 4 µm | |
| Clamping shank diameter | 8 mm | |
| Clamping shank tolerance | h6 | |
| Standard | works standard | |
| Dial indicator feature | shock-resistant | |
| Index of protection / protection class | IP degree of protection | |
| Scale graduations | 0.0005 mm | |
| Adjustable tolerance marks | yes | |
| Unit for reading | millimetre; inch | |
| Reading, millimetre | 0.0005 mm | |
| Reading, inch | 0 in | |
| Height of numerals | 11 mm | |
| Interface | Digimatic; MAHR i-wi radio system; Opto RS232C; USB interface | |
| Preset function | yes | |
| Content | single part | |
| Can be calibrated | yes | |
| Type of product | dial indicator |
| Article number | 434318 12,5 | |
| EAN / GTIN | 4059192014537 | |
| Manufacturer number | 4337624 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |