{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range | ±3 to ±5000 µm | |
| Adjustable scale | 0.2 / 1 / 2 / 10 / 20 / 100 / 200 / 500 µm | |
| Display | digital | |
| Reversible reading | mm / inch | |
| maximum resolution | 0.1 µm | |
| Interface | RS232C interface; USB interface; Digimatic interface | |
| Power supply | Mains operated; Battery-powered | |
| Length | 150 mm | |
| Width | 130 mm | |
| Height | 170 mm | |
| Weight | 1 kg | |
| Compatibility | Mahr | |
| Type of product | Display unit |
| Article number | 434707 1200M | |
| EAN / GTIN | 4059192063528 | |
| Manufacturer number | 5312012 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |