Version:
High-precision digital dial gauge with very large numeric display (11 mm) and integral tolerance display. Additional analogue bar graph display with tolerance limits. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.Absolute function: Zeroing in any position, without losing the reference value. Factor adjustable with indication in display. Individual functions can be blocked directly at the digital indicator. Settings and saved values (factor, preset, tolerances) are not lost even when changing the battery.
Display can be rotated through 280°.
Dynamic measurement functions (MAX / MIN): For concentricity and flatness testing or seeking the reversal point.
Function:
IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.
Supplied with:
1 battery No.
081560 size CR2450.
Optional extras: