• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Digital universal caliper set IP 67, Measuring range: 150mm

Article no.: 415555 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 22.99 /pcs.
  • US $ 12.79 /pcs.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; RS232C interface; USB interface
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Error limit 0.03 mm
Interface Digimatic interface; RS232C interface; USB interface
IP Index of Protection IP 67
Jaw length 40 mm
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 415555 150
EAN / GTIN 4029713019235
Manufacturer number 1326932
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

“Pocket Talent” digital universal caliper for a wide variety of internal and external measurements (recesses, grooves, threads etc.). Easy-to-read, high-contrast LCD display with 7.5 mm character height. Including a PRESET function (measured value pre-setting).

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Digital caliper, 50 mm setting gauge, 2 pairs of measuring tips for internal and external measurements. 1 battery No. 081560 size CR2032.

Optional extras:

All spare and special contact points No. 434900 to 434915 with M2.5 thread. Data cable No. 498940.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart