• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Digital workshop caliper, Measuring range: 1000mm

Article no.: 415530 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 87.34 /pcs.
  • US $ 80.22 /pcs.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Works standard
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 1,000 mm
Scale divisions 0.01 mm
Error limit 0.06 mm
Jaw length 150 mm
Internal jaw ⌀ 20 mm
Measurement technology digital
all parts hardened
Weight 1.7 kg
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Workshop calipers

Identification & Classification

Article number 415530 1000
EAN / GTIN 4045197348524
Manufacturer number 415530 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Easy-to-read display. Optimum guidance and sliding characteristics due to double Vee guides. Stainless steel jaws, precision ground. The left-hand measurement jaw is moveable.
With Sylvac electronics.

Supplied with:

Manufacturer’s test certificate. Up to size 1000 including plastic wallet, from size 1500 sturdy transport packaging.
1 battery No. 081560 size CR2032

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart