{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Measurement technology | digital | |
| Reading | 0.01 mm | |
| Max. measuring range | 300 mm | |
| Jaw length L | 100 mm | |
| Diameter of internal jaw | 10 mm | |
| Interface | Bluetooth® interface | |
| IP index of protection | IP67 | |
| Reversible reading | yes | |
| Standard | ISO 13385 | |
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| International size | button cell (CR2032) | |
| Rechargeable | no | |
| Manufacturer’s designation | Digitaler Werkstatt-Messschieber IP67 | |
| Packaging | box | |
| EX area | no | |
| Power supply | battery-powered | |
| Measuring face | precision lapped | |
| Measurement deviation E MPE | 0.03 mm | |
| Reading | 0.0005 in | |
| Min. measuring range | 0 mm | |
| Measuring tips | no | |
| Depth gauge available | yes | |
| Automatic stand-by circuit. | yes | |
| Measurement value and zero point preserved after reactivation from standby | yes | |
| Auto switch-off | yes | |
| Digit height LCD display | 11.5 mm | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | workshop caliper | |
| Content | single part | |
| Can be calibrated | yes | |
| Can be recalibrated | yes |
| Article number | 415372 300 | |
| EAN / GTIN | 4069515008198 | |
| Manufacturer number | 415372 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |