Plastic box, Type: MS150

Article no.: 412474 MS150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
94 pieces in stock 94 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External dimension length 275 mm
External dimension width 125 mm
External dimension height 43 mm
Length in G 11
Width in G 5
Internal dimension length 266 mm
Internal dimension width 103 mm
Internal dimension height 33 mm
Type of product Box

Identification & Classification

Article number 412474 MS150
EAN / GTIN 4062406698034
Manufacturer number 412474 MS150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Milled foam inlay with recesses for caliper, depth extension base and spare battery. External dimensions matched to GridLine products. The catch on the front can be opened with one hand (apart from No. 412474 size MS150).

Suitable for:

Vernier, dial and digital calipers.

Suitable for:

Measuring range: 150 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart