Digital caliper IP67 with rod type depth gauge, Measuring range: 150mm

Article no.: 412749 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 9.30 /pcs.
    Processing time approx. 1-3 working days
  • US $ 15.62 /pcs.
    Processing time approx. 4-6 working days
  • US $ 13.66 /pcs.
    Processing time approx. 4-6 working days

  • US $ 13.17 /pcs.
  • US $ 23.68 /pcs.
on request
In stock Available in 5-10 working days
332 pieces in stock 332 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Content single part
Max. measuring range 150 mm
Reading 0.01 mm
Jaw length L 40 mm
Measurement deviation E MPE 0.03 mm
IP index of protection IP67
Reversible reading yes
Depth gauge shape round
Standard ISO 13385
Material stainless steel (INOX)
Number of batteries contained 1 pcs.
Type of battery lithium (Li)
International size button cell (CR2032)
Packaging box
Power supply battery-powered
Hardened yes
Measuring face precision lapped
Reading 0.0005 in
Min. measuring range 0 mm
Depth gauge available yes
Depth gauge diameter 1.6 mm
Auto switch-off yes
Index of protection / protection class IP degree of protection
Type of product universal calipers
Can be calibrated yes
Can be recalibrated yes

Identification & Classification

Article number 412749 150
EAN / GTIN 4062406101213
Manufacturer number 412749 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Large high-contrast digital display. The measuring faces are precision-lapped. The caliper is resistant to water and dust. After 2 hours without movement, the control system shuts down the caliper automatically. Shock-resistant plastic casing.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including battery No. 081560 size CR2032.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart