Hand cart

Article no.: 4103P
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4103P
EAN / GTIN 4017976541037
Manufacturer number 4103P
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

  • disassembled

Description:

  • Made of tubular steel, welded and powder coated.
  • Rail 250 mm high.
  • Shaft can be screwed on, with safety handle and skin-friendly soft grip cover.
  • Platform made of water-resistant plywood boards.
  • Wheels with punctureproof PU-tyres, hubs with roller bearings.

Feature:

    • Total load capacity (kg): 300
    • Length of usable platform (mm): 795
    • Width of usable platform (mm): 445
    • Total length (mm): 1476
    • Total width (mm): 691
    • Total height (mm): 730
    • Tyres: PU zig-zag
    • Version: open

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart