PFERD TOOLS Arbor for grinding tools with hole dia. 4 mm clamping range 0-10 mm shank dia. 6 mm

Article no.: 4007220834343
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220834343
EAN / GTIN 4007220834343
Manufacturer number 42400004
L-Number L51050 461
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Matching arbor for POLISTAR and POLISTAR-TUBE.

Feature:

  • PFERD type: BO 6/4 0-10
  • Clamping range from: 0 mm
  • Clamping range to: 10 mm
  • Suitable for hole diameter [mm]: 4
  • Version: No information
  • Dia. shank, metric: 6 mm
  • Dia. thread: No information
  • Length, shank: 25 mm

Advantage:

  • High economic efficiency as tool can be changed quickly.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart