PFERD TOOLS precision tang file knife shape 200mm Swiss cut 0, coarse

Article no.: 4007220280836
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Description of shape Cutter tools; pointed
Type of cut cross cut
Swiss cut 0
Grit designation coarse
Layout single-sided
Type of product engineer’s file
Min. hardness HRC 0
Max. hardness HRC 38
For material Steel
Width 22 mm
Height 5 mm
Length without tang 200 mm
Handle no grip/ handle available

Identification & Classification

Article number 4007220280836
EAN / GTIN 4007220280836
Manufacturer number 19314202
L-Number L51180 61
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com

Description

Description:

  • Small, handy files for use on delicate components.
  • Cross cut for coarse precision work.

Feature:

  • PFERD TOOLS type: 870
  • Shape: Knife shape
  • Width, metric: 22 mm
  • Cut: 0
  • Length, metric: 200 mm
  • Height: 5 mm

Advantage:

  • Small, handy design.
  • Particularly suitable for work on small and delicate workpieces.

Application:

  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart