{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | cylindrical head | |
| With collar | yes | |
| Collar height | 4 mm | |
| Nominal length | 160 mm | |
| Thread size | M12 | |
| Thread length | 100 mm | |
| Left-hand thread | no | |
| Drive profile | internal hexagon drive | |
| Drive size | 4 AF | |
| Unit for width across flats | metric | |
| Thread pitch | 1.75 mm | |
| Surface | annealed | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | non-specific screw | |
| Thread type | M | |
| Overall length | 160 mm | |
| Material | steel | |
| Strength class | 12.9 |
| Article number | 381970 | |
| EAN / GTIN | 4020772381974 | |
| Manufacturer number | 381970 | |
| L-Number | L30120 388 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |